DESCRIPTION

  • Arzo
  • Handle Type: Lever
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Trim only

Delta Faucet Arzo® Tub and Shower Trim (Trim Only)

DT14486

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arzo®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
6-1/4 in
Spout Type
Pull Up Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY