DESCRIPTION

  • Drenching Touch-Clean® raincan showerhead with full spray pattern
  • Handle adjusts volume while dial on handle controls temperature
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Trim only

Delta Faucet Arzo® Monitor 17 Series Shower Only Trim

DT17286

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
Call for Pricing
  • QUANTITY