DESCRIPTION

  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Lifetime limited faucet and finish warranty for original purchaser
  • Order MultiChoice Universal rough-in separately
  • Pressure Balance control

Delta Faucet Vero® Valve Trim Only

DT17053

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Delta R10000-IPWS MultiChoice® Universal Tub and Shower Valve
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-19/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-3/32 in
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
7-3/32 in

Starting at
$233.06
EACH
  • QUANTITY