DESCRIPTION

  • Thermostatic operation for precise temperature control
  • Trim only
  • Two function cartridge - lever controls volume and dial controls temperature

Delta Faucet Leland® Monitor 17 Series Valve Trim Only

DT17078

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY