DESCRIPTION

  • Lifetime limited faucet and finish warranty for original purchaser
  • Thermostatic operation for precise temperature control

Delta Faucet Addison™ Valve Trim Only with Volume Control

DT17092

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Delta R10000-IPWS MultiChoice® Universal Tub and Shower Valve
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
7 in

Starting at
$160.19
EACH
  • QUANTITY