DESCRIPTION

  • Features 1.5 GPM water efficient H2Okinetic® Technology showerhead
  • Handle Type: Less handles
  • Leland®
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Required accessories: Universal rough valve body: R10000 series
  • Trim only

Delta Faucet Leland® Monitor Low Flow Tub and Shower Trim

DT14478H2OLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Less Handles
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY