Plastic Stem Extender Assembly for Classic 2653, 2683, 2861, 2871, 2882, 2885 and 2897 Series in Polished Chrome
Plastic Stem Extender Assembly for Classic 2653, 2683, 2861, 2871, 2882, 2885 and 2897 Series in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For diverter handle stem
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Classic 2653, 2683, 2861, 2871, 2882, 2885 and 2897 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Material:
- Plastic
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No