DESCRIPTION

Delta Faucet Mounting Hardware Contemporary

DRP64237

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes

Starting at
$8.26
EACH
  • QUANTITY