Multi Function H2Okinetic®, Full Body and Pause Showerhead in Brilliance Stainless

This product has been replaced by

Delta Faucet Stainless Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Stainless
Manufacturer Part #52688-SS-PR
You last purchased this on
 
Delta Faucet

Multi Function H2Okinetic®, Full Body and Pause Showerhead in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Stainless Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Stainless
Manufacturer Part #52688-SS-PR
Delta Faucet

Multi Function H2Okinetic®, Full Body and Pause Showerhead in Brilliance Stainless

  • Fast #
  • Part #D52688SS
  • Item #4876059
  • Manufacturer Part #52688-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Installs in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
7-69/100 in
Diameter:
7-11/16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-11/25 in
Length:
3-7/16 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
3-11/25 in
Product Type:
Faucet
Shape:
Round
Shower Arm Reach:
3-7/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®, Full Body, Pause
WaterSense Labeled:
Yes
Weight:
1.55 lb