Multi Function Hand Shower in Brilliance Stainless
This product has been replaced by
Manufacturer Part #59799-SS-PR-PK
Multi Function Hand Shower in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: H2OKinetic spray, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3-47/50 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Hose Included:
- No
- Length:
- 9-3/4 in
- Material Type:
- ABS
- Maximum Height:
- 10-1/2 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®, Massage, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.532 lb
- Width:
- 1-13/16 in