Multi Function Hand Shower in Polished Brass
Multi Function Hand Shower in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- 60"-82" Stretchable Hose
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-9/100 in
- Faucet Height:
- 9-13/32 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-41/100 in
- Length:
- 60 in
- Maximum Height:
- 9-41/100 in
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Pause, Drenching
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.15 lb