Multi Function Hand Shower in Venetian Bronze

Part #D55445RB  |  Item #4436078  |  Manufacturer Part #55445-RB

$324.03 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 9-39/50 in

Faucet Height: 10-5/16 in

Faucet Material: Plastic

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 8-21/25 in

Hose Included: Yes

Hose Length: 82 in

Length: 10-5/16 in

Maximum Height: 8-21/25 in

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: Full, Full w/ Massage, H2Okinetic®, Massage, Pause

Trim Only: No

WaterSense Labeled: Yes

Weight: 2.2