Multi Function Showerhead in Brilliance® Stainless
Multi Function Showerhead in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings Include: Full body spray, full spray with massage, massaging spray, drenching spray, soft drench with full spray
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Five-setting shower head
- Backed by Delta faucet's lifetime limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 4-17/50 in
- Diameter:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Height:
- 4-11/32 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, Shampoo Rinsing, Soft Drench
- UL Listed:
- No
- WaterSense Labeled:
- Yes