1/2 in. MNPT x Female Sweat Diverter Rough Valve
MultiChoice® 1/2 in. MNPT x Female Sweat Diverter Rough Valve
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Must purchase trim kit to complete the unit
- One-piece forged brass valve body with stops
- Rough-in kit only
- Plug provided for 3 setting diverter installation
- Not recommended for tub installation
- WS = with stops
- Back-to-back installation capability
- Accepts Delta (3) three or (6) six function diverter cartridges plus all MultiChoice® cartridges
- “UN” indicates universal type fitting and is 1/2 in. NPT male thread with 1/2 in. C.W.T. female sweat
- 1/2 in. Outlets and connections
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- Depth:
- 4-13/16 in
- End Connection 4:
- Female Sweat
- Faucet Valve Type:
- Diverter
- Flow Rate:
- 7.4 gpm
- Height:
- 5-9/16 in
- IAPMO Listed -:
- No
- Scald Guard:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Weight:
- 3.6 lb