MultiChoice® 1/2 in. PEX Thermostatic Valve

Part #DR10000PFSPX  |  Item #7344120  |  Manufacturer Part #R10000-PFS-PX

$56.00 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • MultiChoice® Universal valve body rough-in kit only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features blocked tub port & PEX shower riser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: MultiChoice®

Depth: 2-3/4 in

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connection 4: PEX

End Connections: PEX

Height: 4 in

IAPMO Listed: No

Material: Forged Brass

NSF Certified: No

Scald Guard: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Weight: 1.718

Width: 4 in