Delta Faucet

NeoStyle® Large Single Lever Handle in Polished Brass

Part #DH75PB  |  Manufacturer Part #H75PB

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: NeoStyle®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle

Handle Type: Metal Lever

Length: 4-3/10 in

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.985

Width: 3-1/2 in