This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Stainless

Delta Faucet

Nicoli™ Single Handle Monoblock Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D15849LFSSPD
  • Item #11524796
  • Manufacturer Part #15849LF-SSPD
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Single Handle Monoblock Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D15849LFSSPD
  • Item #11524796
  • Manufacturer Part #15849LF-SSPD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • Pull-down spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Faucet includes cartridge valve
  • Pop-up drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-31/100 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
8-5/8 in
Flow Rate
1.2 gpm
Height
8-63/100 in
Maximum Deck Thickness
1-5/8 in
Spout Height
6-81/100 in
Spout Reach
5-63/100 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Type
Alkaline
Collection
Nicoli™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D15849LFSSPD
WaterSense Labeled
Yes
UPC
195205121411