DESCRIPTION

  • Tub spout/non diverter

Delta Faucet Non-Diverter Tub Spout

DRP36498

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet T13020 Shower Fixture and T13420-H2O Tub/Shower
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
GSA Approved
No
IAPMO Listed
No
Length
7 in
Material
Metal
NSF Certified
No
Spout Height
2-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$44.51
EACH
  • QUANTITY

DOCUMENTS