DESCRIPTION

  • 6 7/8" long
  • Coordinates with Baliza, Providence and Tresa Collections
  • Non-diverter tub spout
  • Solid brass construction

Delta Faucet Non-Diverter Tub Spout

DRP37762

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Spout Type
Non-Diverter

Starting at
$122.84
EACH
  • QUANTITY