DESCRIPTION

  • 5 1/2 In. total length
  • Built-in non-removable adapter
  • Non-diverter tub spout
  • Slip onto 1/2 In. C.W.T.- 1 1/4 In. to 2 3/4 In. from wall surface

Delta Faucet Non-Diverter Tub Spout

DRP41594

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet T14085 Shower Fixture and T14185 Tub Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CWT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
5-1/2 in
Material
Metal
NSF Certified
No
Size
1/2 in
Spout Height
5-1/2 in
Spout Reach
4 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$41.76
EACH
  • QUANTITY