DESCRIPTION

  • Length: 7-3/4"
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS

Delta Faucet Lockwood™ Non-Diverter Tub Spout

DRP42574

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lockwood™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
End Connection 1
Sweat
End Connection 2
Threaded
End Connections
Sweat x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
7-3/4 in
NSF Certified
No
Size
1/2 in
Spout Type
Non-Diverter

Starting at
$65.71
EACH
  • QUANTITY