DESCRIPTION

  • 7" total length
  • All Metal Construction
  • Threads into nose of spout

Delta Faucet Arzo® Non-Diverter Tub Spout

DRP48333

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal
NSF Certified
No
Spout Reach
7 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$63.64
EACH
  • QUANTITY