DESCRIPTION

  • 7 1/2" total length
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS

Delta Faucet Dryden™ 7-1/2 in. Non-Diverter Tub Spout

DRP54323

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
NSF Certified
No
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$74.95
EACH
  • QUANTITY