DESCRIPTION

  • Length: 5 3/8"
  • Non-diverter
  • Threads into nose of spout
  • Threads onto 1/2" IPS

Delta Faucet Non Diverter Tub Spout

DRP62149

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Zinc
NSF Certified
No
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$24.6
EACH
  • QUANTITY