DESCRIPTION

  • Coordinates with Foundations® and Windemere®
  • Length: 7"
  • Metal
  • Removable threaded adapter for 1/2" IPS

Delta Faucet Foundations® Non-Diverter Tub Spout

DRP64722

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Foundations®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Zinc
NSF Certified
No
Spout Reach
7 in
Spout Type
Non-Diverter

Starting at
$36.21
EACH
  • QUANTITY