• Cart

DESCRIPTION

Delta Faucet Ashlyn® Non-Diverter Tub Spout

DRP77092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Ashlyn®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$70.18
EACH
  • QUANTITY