Non-Diverter Tub Spout for Delta Faucet T14085 Shower Fixture and T14185 Tub Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Non-Diverter Tub Spout for Delta Faucet T14085 Shower Fixture and T14185 Tub Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Non-Diverter Tub Spout for Delta Faucet T14085 Shower Fixture and T14185 Tub Faucet in Polished Chrome

  • Fast #
  • Part #DRP41594
  • Item #2235141
  • Manufacturer Part #RP41594
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip onto 1/2" C.W.T
  • Removable threaded adapter for 1/2" IPS
  • 5 1/2" total length
  • All Metal Construction
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-97/100 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-63/100 in
Material:
Plastic
Maximum Height:
2-63/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
5-1/2 in
Spout Reach:
4 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Weight:
0.946 lb