22/25 in. Brass Nut, Washer and Gasket in Chrome
Dryden™ 22/25 in. Brass Nut, Washer and Gasket in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pivotal™ T4799 Series
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 22/25 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 47/50 in
- Length:
- 22/25 in
- Material:
- Brass
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb
- Width:
- 47/50 in