DESCRIPTION

  • For use with waterfall kitchen spouts
  • O-ring

Delta Faucet O-Ring

DRP1129

Material:

Rubber

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber

Starting at
$3.53
EACH
  • QUANTITY

DOCUMENTS