DESCRIPTION

  • 1/2" I.P.S. shanks
  • 1/4 turn handle stops
  • 3-Hole installation
  • 50/50 pop-up
  • 6 handle accents included
  • Metal lever handle
  • O-ring
  • Rigid spout
  • Spout height: 5 3/8"
  • Spout reach: 5 1/4"

Delta Faucet O-Ring

DRP18362

Brand Model Compatibility:

Delta Faucet 2755RB-616RB Roman Tub Fixture

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet 2755RB-616RB Roman Tub Fixture
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber

Starting at
$4.09
EACH
  • QUANTITY