DESCRIPTION

  • O-ring for two handle Waterfall faucets

Delta Faucet Waterfall® O-Ring

DRP7449

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Waterfall®
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
Yes

Starting at
Call for Pricing
  • QUANTITY