DESCRIPTION

  • For use with 2300 series faucets
  • O-ring

Delta Faucet O-Ring in Black

DRP26756

Outside Diameter:

3 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Inside Diameter
2-4/5 in
Material
Rubber
Outside Diameter
3 in

Starting at
$5.21
EACH
  • QUANTITY