DESCRIPTION

  • Spout o-rings

Delta Faucet Waterfall® O-Ring in Black

DRP32520

Outside Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Waterfall®
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Inside Diameter
9/10 in
Material
Rubber
Outside Diameter
1 in

Starting at
Call for Pricing
  • QUANTITY