DESCRIPTION

  • O-ring
  • Self-lubricating material

Delta Faucet O Ring Thick Spout

DRP20049

Outside Diameter:

1 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
0.880 in
Material
Rubber
Outside Diameter
1 in

Starting at
$3.14
EACH
  • QUANTITY