DESCRIPTION

  • O-ring

Delta Faucet O-Ring Under Sleeve For Monitor Series

DRP23336

Outside Diameter:

1 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
9/10 in
Material
Rubber
Outside Diameter
1 in

Starting at
$3.36
EACH
  • QUANTITY