DESCRIPTION

  • Genuine Delta repair parts
  • Guaranteed to not tarnish or corrode
  • Self-lubricating for extended use
  • Sold Individually

Delta Faucet Waterfall® O-Rings For 2-Handle Kitchen Faucet Waterfall Series

DRP22934

Outside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Waterfall®
Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
1-2/5 in
Material
Plastic
Outside Diameter
1-1/2 in

Starting at
$2.5
EACH
  • QUANTITY