DESCRIPTION

  • End flanges meet ANSI B16.5
  • Face-to-face meets ANSI B16.10
  • For services above 500F°, information must be requested.
  • Optional Thin Wall Trim Kit
  • Pipe threads meet ANSI B2.1
  • Pressure-temperature ratings meet ANSI B16.34.
  • SW ends (bore and depth) meet ANSI B16.11
  • Testing, API598.
  • Valve regularly supplied with gasket of PTFE limiting service temperature to 500° F.
  • Wall section meets ANSI B16.34

Delta Faucet Commercial Optional Thin Wall Trim kit

D060473A

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Length
6 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY