Single Setting Showerhead in Brilliance Stainless
Single Setting Showerhead in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Spray settings include: Full Body
- WaterSense certification promotes water conservation
- Genuine Delta® repair parts
- Single setting
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-4/5 in
- Diameter:
- 3 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Length:
- 2-7/8 in
- Material:
- Brass
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shower Arm Reach:
- 2-7/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- WaterSense Labeled:
- Yes
- Weight:
- 0.398 lb