DESCRIPTION

  • Overflow plate screws
  • Required for installation

Delta Faucet Classic® Overflow Plate and Screw

DRP6404

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Classic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
$15.01
EACH
  • QUANTITY

DOCUMENTS