DELTA ZURA: ROMAN TUB SPOUT - 3 HOLE
Pierce™ DELTA ZURA: ROMAN TUB SPOUT - 3 HOLE
Package Quantity Info:
Each: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pierce™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 5 in
- Faucet Part Type:
- Tub Spout
- Height:
- 8 in
- Material:
- Brass
- Spout Type:
- Rigid
- UPC:
- 034449899031