Pilar® 1 Handle Lever Kit With Button and Set Screw Polished Chrome

Part #DRP53877  |  Item #3985627  |  Manufacturer Part #RP53877

$28.56 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Pilar®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Handle Type: Handle Kit

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.52