Single Handle Touch Activated Kitchen Faucet with Side Spray and Touch2O Technology in Polished Chrome
Pilar® Single Handle Touch Activated Kitchen Faucet with Side Spray and Touch2O Technology in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 10-1/2"
- Three-hole installation
- Spout height: 13"
- Max deck thickness: 2-1/2"
- Lever handle
- Includes a 45" Hose
- Gpm: 1.8 at 60 psi
- Spout swivels 180°
- Diamond™ valve
- Includes matching spray
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 10-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No