• Cart

DESCRIPTION

  • Battery box can be mounted to cabinet with included mounting hardware
  • Diamond™ Seal Technology
  • Five year limited warranty on faucet, finish, and electronics
  • Includes 6 AA batteries
  • MagnaTite® docking
  • TempSense® LED light indicates water temperature
  • Touch activated

Delta Faucet Pilar® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet with Soap Dispenser

D980TSDDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 16 in
Collection
Pilar®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No
Width
13-1/4 in

Starting at
Call for Pricing
  • QUANTITY