Pilar® 6-3/8 in. Metal Handle Kit in Brilliance Stainless

Part #DRP53877SS  |  Item #3815848  |  Manufacturer Part #RP53877SS

$38.54 EACH

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Pilar®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Length: 6-3/8 in

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.52