Delta Faucet
Pilar® Single Handle Kitchen Faucet with Side Spray in Arctic Stainless
Part #D4380DST | Manufacturer Part #4380-AR-DST
Product Details
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Meets standards set by Americans with Disabilities Act
- Includes convenient side sprayer
- 3-hole 6-16 in. installation
- High-arc spout swivels 180degrees for greater convenience
- 45 in. long hose provides outstanding reach
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.6]
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Pilar®
Color Finish: Arctic Stainless
Color Finish Category: Stainless Steel
Faucet Connection: OD Tube
Faucet Connection Size: 3/8 in
Faucet Height: 13 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Diamond Coated Ceramic Disc
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-1/2 in
NSF Certified: No
Number of Holes: 3 Hole
Side Spray: Yes
Spout Height: 9-3/4 in
Spout Reach: 10-1/2 in
Spout Swivel: 180°
Spout Type: [High Arc, Swivel]
Supply Lines Included: Yes
Trim Only: No
UL Listed: No
Weight: 5.923
-
Starting at $28.18
-
Starting at $10.61
-
Starting at $12.32
-
Starting at $4.06
-
Starting at $5.57
-
Starting at $250.71
-
Starting at $339.92
-
Starting at $307.69
-
Starting at $304.47
-
Starting at $68.64