DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • ADA Compliant
  • High-arc spout swivels 180degrees
  • Lever handle
  • DIAMOND™ Seal Technology for lasting durability
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Pilar® Single Handle Lever Handle Bar Faucet in Arctic Stainless

D1980ARDST

Manufacturer Part #: 1980-AR-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Pilar®
Depth
8-69/100 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
9-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
9-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
6-63/100 in
Spout Swivel
180°
Spout Type
High Arc, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.76

Print