Pilar® Single Handle Lever Handle Bar Faucet in Chrome

Part #D1980DST  |  Item #3815828  |  Manufacturer Part #1980-DST

$250.71 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • High-arc spout swivels 180degrees

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Pilar®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-69/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Bar Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 9-1/2 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 6-63/100 in

Spout Swivel: 180°

Spout Type: High Arc swivel

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: No

Weight: 4.744