Single Handle Widespread Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Pilar® Single Handle Widespread Kitchen Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pilar® Single Handle Widespread Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D980TRBSDDST
  • Item #4087671
  • Manufacturer Part #980T-RBSD-DST
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MagnaTite® docking
  • TempSense® LED light indicates water temperature
  • Touch activated
  • Diamond™ Seal Technology
  • Five year limited warranty on faucet, finish, and electronics
  • Battery box can be mounted to cabinet with included mounting hardware
  • Includes 6 AA batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pilar®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Faucet Center Size:
6 in - 16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Widespread
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
10-5/8 in
Spout Swivel:
360°
Spout Type:
Pull Down
Trim Only:
No
Width:
13-1/4 in