Delta Faucet
Pilar® Single Lever Handle Kit with Button and Screw in Arctic Stainless
Part #DRP53877AR | Item #4319185 | Manufacturer Part #RP53877AR
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Pilar®
Color Finish: Arctic Stainless
Color Finish Category: Stainless Steel
Faucet Part Type: Handle Kit
Handle Type: Lever
Material: Metal
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Weight: 0.495