Pilar® Spray Hose with Diverter Assembly in Venetian Bronze

Part #DRP53880RB  |  Item #3878620  |  Manufacturer Part #RP53880RB

$59.29 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For Pillar® and Linden® kitchen models
  • To be used for Diamond Seal® technology models
  • Front trigger control
  • Finished spray face
  • Touch-Clean® spray holes

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Application: Hoses

CARB OTC LEED Compliant: No

Collection: Pilar®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-53/100 in

Faucet Part Type: Spray Assembly

GSA Approved: No

Height: 5-11/50 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Length: 8 in

Material: Plastic

Maximum Height: 5-11/50 in

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Weight: 0.795